Closures, PPCO, low profile, 11 mm
White, 11 mm, -
Catalog # 215-1264
Supplier: Thermo Fisher Scientific
Closures, PPCO, low profile, 11 mm
Catalog # 215-1264
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Identify samples quickly with low profile closures for micro packaging vials. Polypropylene polymer closures are ready to use.
- RNase/DNase free (only sterile closures), non-cytotoxic and non-pyrogenic
: Manufactured in compliance with ISO 13485:2003 quality requirements. Micro packaging vials and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
: Closures are bulk packed without vials, 500 per inner bag, 1000 per case.
Specifications
- Cap Size:11 mm
- Sterile:-
- Seq:10
- Cap colour:White
- Cat. No.:215-1264
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



