Order Entry
Italy
Orders LinkContactUsLinkComponent
Flow cups with fixed nozzle 'Ford'

Flow cups with fixed nozzle 'Ford'

70 - 370 cSt, 4,1 mm
Catalog # SIMEVF2032
Supplier:   Industrial Physics
Flow cups with fixed nozzle 'Ford'
Catalog # SIMEVF2032
Supplier:  Industrial Physics
Flow cups with fixed nozzle 'Ford'
Flow cups with fixed nozzle 'Ford'

70 - 370 cSt, 4,1 mm

Price
220,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Titanium anodised aluminium flow cups for measurement of relative viscosity.

  • Each cup has an engraved unique serial number
  • Design of cup and orifice facilitate cleaning process
  • Deep well surrounding the top of the cup to catch any overflow

Certifications: ASTM D1200

Delivery information: Supplied with plastic case and internal soft protective material.

Documents

Specifications
  • Range:
    70 - 370 cSt
  • Seq:
    04
  • Cup orifice:
    4,1 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Tripod stand, 260 mm
    Tripod stand, 260 mm
    769-1150
    Log in for availability
    1 * 1 pezzi - 217,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Glass plate (100×100 mm)
    Glass plate (100×100 mm)
    SIMEVF2063
    Log in for availability
    1 * 1 pezzi - 53,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Digital stopwatch, 0,01 s
    Digital stopwatch, 0,01 s
    SIMEDI0076
    Log in for availability
    1 * 1 pezzi - 29,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Ring stand fro flow cups
    Ring stand fro flow cups
    SIMEVF2062
    Log in for availability
    1 * 1 pezzi - 83,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Viscosity convertor of flow time to viscosity
    Viscosity convertor of flow time to viscosity
    769-1151
    Log in for availability
    1 * 1 pezzi - 87,50 €

Product Information

  • Catalog #
    Availability
    Price
  • Temperature control jacket with tripod for DIN and ASTM cups
    Temperature control jacket with tripod for DIN and ASTM cups
    769-1131
    Log in for availability
    1 * 1 pezzi - 574,00 €

Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..