Standard valves
2 mm, 4,5 mm
Catalog # COWI016.702.5.2
Supplier: COWIE
Jump to:
Product Details & Documents
Standard valves made of PTFE.
- Maximum Pressure 1 bar at 100 °C and 5 mm Hg
- Valves may be sterlised at 135 °C
- Very good chemical resistance
Specifications
- Hole Ø:2 mm
- Seq:08
- For tube O-Ø:4,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



