Standard valves
3 mm, 8 mm
COWI016.703.2
: COWIE
Standard valves made of PTFE.
- Maximum Pressure 1 bar at 100 °C and 5 mm Hg
- Valves may be sterlised at 135 °C
- Very good chemical resistance
- Hole Ø:3 mm
- Seq:09
- For tube O-Ø:8 mm
Standard valves made of PTFE.