Dropping bottles, glass, Wheaton®
with ground glass stopper, 100 ml, 120 mm, 56 mm
WHEAW211735
Manufactured from soda-lime glass material.
- Available in clear or amber glass format
- Amber coloured to protect light sensitive substanzes
- Not autoclavable
Dropping bottles delivers stains or indicator solutions drop by drop. Complete with a glass stopper, a partial turn of the ground glass stopper seals the bottle.
: Material conforms to USP Type III requirements.
- Ext.Ø:56 mm
- Type:with ground glass stopper
- Capacity:100 ml
- Height:120 mm



