Dressing forceps, micro
Straight, with pin, fine, 105 mm
Catalog # HAMMHWC202-10
Supplier: HAMMACHER KARL
Jump to:
Product Details & Documents
WIRONIT steel (18/12 stainless steel with 18% chrome and 10 to 12% nickel).
- Resistant to corrosion
- Anti-magnetic
- Serrated
Specifications
- Type:Straight, with pin, fine
- Length:105 mm
- Seq:07
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



