BD Microlance™ 3 Needles
Product Details & Documents
The BD Microlance™ 3 needles are designed for easy penetration, smooth gliding force during insertion/withdraw, and reduced cannula friction while sliding through tissue. These needles are available in a wide range of gauges, lengths, and bevel designs.
- Recommended use: intradermal, subcutaneous, intramuscular, intravenous injections, and aspiration
- BD Microlance™ needles can be connected to a luer slip adapter or luer-lock connector
- Natural rubber latex is not part of the material formulation
- Sterile, single-use design
Conventional needles with a regular size wall are less likely to flex than thin wall needles, due to the added cannula thickness. A thin wall needles inner diameter potentially allows use of a needle gauge that is one size smaller than that of a regular needle, while benefiting from the same flow rate.
: Individually packed in blister film and medical grade paper.
Specifications
- Colour code:Brown
- Ø:0,45 mm
- Gauge:G 26
- Description:BD Microlance™ 3 needle, regular wall, regular bevel
- Length:13 mm
- Seq:03
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



