Order Entry
Italy
Orders LinkContactUsLinkComponent
Cement spatulas

Cement spatulas

Single spatula with straight end, 150 mm, 35 mm, 6 mm
Catalog # BOCH3070
Supplier:   BOCHEM
Cement spatulas
Catalog # BOCH3070
Supplier:  BOCHEM
Cement spatulas
Cement spatulas

Single spatula with straight end, 150 mm, 35 mm, 6 mm

Price
7,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel. Spatulas with single or double end.

Double spatula features one tappered end.

Specifications
  • Description:
    Single spatula with straight end
  • Length:
    150 mm
  • Blade width:
    6 mm
  • Blade length:
    35 mm