Cement spatulas
Double spatula, 150 mm, 35 mm, 6 mm
Catalog # 231-1031
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel. Spatulas with single or double end.
Double spatula features one tappered end.
Specifications
- Description:Double spatula
- Length:150 mm
- Blade width:6 mm
- Blade length:35 mm



