Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Double spatulas, round, bent

With two small ends, 250 mm, 20 mm, 7 mm
Catalog # 231-0614
Supplier:   BOCHEM
Double spatulas, round, bent
Catalog # 231-0614
Supplier:  BOCHEM
Double spatulas, round, bent
Double spatulas, round, bent

With two small ends, 250 mm, 20 mm, 7 mm

Price
3,40 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.

Specifications
  • Description:
    With two small ends
  • Length:
    250 mm
  • Blade width:
    7 mm
  • Blade length:
    20 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.