Double spatulas, round, bent
With two broader ends, 210 mm, 25 mm, 12 mm
Catalog # 231-1044
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.
Specifications
- Description:With two broader ends
- Length:210 mm
- Blade width:12 mm
- Blade length:25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



