Order Entry
Italy
Orders LinkContactUsLinkComponent
Double spatulas, round, bent

Double spatulas, round, bent

With two small ends, 210 mm, 12 mm, 5 mm
Catalog # 231-0612
Supplier:   BOCHEM
Double spatulas, round, bent
Catalog # 231-0612
Supplier:  BOCHEM
Double spatulas, round, bent
Double spatulas, round, bent

With two small ends, 210 mm, 12 mm, 5 mm

Price
3,20 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Stainless steel 18/8, anti-magnetic. With two small or broader spoon-shaped ends.

Specifications
  • Description:
    With two small ends
  • Length:
    210 mm
  • Blade width:
    5 mm
  • Blade length:
    12 mm