Order Entry
Italy
Orders LinkContactUsLinkComponent
Clamp with chain

Clamp with chain

Galvanised steel, 50 - 160 mm, 250 mm, Beakers
Catalog # BOCH5485
Supplier:   BOCHEM
Clamp with chain
Catalog # BOCH5485
Supplier:  BOCHEM
Clamp with chain
Clamp with chain

Galvanised steel, 50 - 160 mm, 250 mm, Beakers

Price
53,40 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

For attaching glass beakers, flasks, reaction vessels and other laboratory vessels to support stands.

  • Adjustable chain with silicone coating, 70 cm
  • Without bosshead for fixing to rod
Specifications
  • For:
    Beakers
  • Spanning width:
    50 - 160 mm
  • Length:
    250 mm
  • Material:
    Galvanised steel