Vacuum system, EcoVac
The EcoVac safety-vacuum-system supports efficient work and increases the safety standard when working with infectious material in a laboratory.
- The system easily removes pathogenic liquid excess from dishes, bottles, tubes and disks
- Transfers to a safety vacuum bottle made of break-resistant and autoclavable polypropylene
The safety vacuum bottle is resistant to chemicals, has a large capacity and therefore decreases time-consuming autoclaving and disposing to a minimum. The screw-cap of the bottle comes with two self-locking fittings, which seal the bottle and lock the vacuum bottle hermetically, when the tubing is removed for transport and autoclaving.
The vacuum pump is a double chambered membrane pump with an illuminated on/off-switch. An optional foot switch allows to control operation of the pump, if EcoVac should be used in intermittently
: Includes safety PP-bottle (4 L) with screw cap, two self-locking fittings, aeration insert, safety filter and silicone tubing 5 m (autoclavable).
- Description:EcoVac system 4 includes: safety 2 l PP-bottle, with self-locking fittings, aeration insert, safety filter and silicone tubing 5 m, autoclavable
- Seq:02
- Cat. No.:SCUT3350042
- Final pressure of vacuum pump:300 mbar
- Input voltage:230 V / 50 - 60 Hz
- Flow rate:4 l/min
- Bottle capacity:4 l
- Model:EcoVac system 4
- Dimensions:80×160×60 mm
- Weight:0,85 kg
Accessories
- Description
- Description
- SCUT3350142EcoVac replacement bottle 4: safety PP bottle, 4 l, with screw cap includes 2 self-locking fittings1 * 1 pezzi - 192,00 €
- Description
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



