Mark-tubes for x-ray analysis
80 mm, 1,00 mm, 0,01 mm
Catalog # HILG4007410
Supplier: HILGENBERG
Jump to:
Product Details & Documents
For x-ray analysis according to the method of Debye-Scherrer.
Specifications
- Ext.Ø:1,00 mm
- Wall thickness:0,01 mm
- Length:80 mm
- Seq:05
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



