Metal combination electrodes, ScienceLine
Metal combination electrode, Silamid®-reference system, sensor platinum pin 1 mm Ø, Pt 6180, −5...+100 °C, Glass, Ceramic, KCl 3 mol/l, 12×170 mm, Plug head, Titrations
Codice catalogo SCOI285102232
Nome del fornitore: SI Analytics
Metal combination electrodes, ScienceLine
Codice catalogo SCOI285102232
Nome del fornitore: SI Analytics
Jump to:
Product Details & Documents
These combination electrodes with plug head and connection cable are the ideal choice for titrations.
Specifications
- Connection:Plug head
- Ø×L:12×170 mm
- For:Titrations
- Type:Pt 6180
- Description:Metal combination electrode, Silamid®-reference system, sensor platinum pin 1 mm Ø
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:−5...+100 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



