Chamber slides, Nunc™ Lab-Tek™
Eight chambers, 0,2 − 0,4 ml, 0,8 cm², PS
Catalog # 734-2062
Supplier: Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Catalog # 734-2062
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Documents
Specifications
- Growth area:0,8 cm²
- Recommended working volume:0,2 − 0,4 ml
- Description:Eight chambers
- Material:PS
- Seq:004
- Cat. No.:734-2062
- Environmental certification:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- Coverglass for 16-well chamber slideCoverglass for 16-well chamber slide732-364422×47 mmLog in for availability1 * 96 pezzi - 115,00 €



