Cylinders, without lid
300 mm, 100 mm
Catalog # 216-4291
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Jars, made of glass or stainless steel, with base, without lids.
Suitable for storing dressing material, cotton, clinical thermometers, forceps and other instruments.
: Lids with knob available must be ordered separately.
Specifications
- Ext.Ø:100 mm
- Height:300 mm
- Seq:11



