Order Entry
Italy
Orders LinkContactUsLinkComponent
 

Cylinders, without lid

200 mm, 100 mm
Codice catalogo 216-4290
Nome del fornitore:   GLASWARENFABRIK KARL HECHT
Cylinders, without lid
Codice catalogo 216-4290
Nome del fornitore:  GLASWARENFABRIK KARL HECHT
Cylinders, without lid
Cylinders, without lid

200 mm, 100 mm

Price
22,70 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Jars, made of glass or stainless steel, with base, without lids.

Suitable for storing dressing material, cotton, clinical thermometers, forceps and other instruments.

Ordering information: Lids with knob available must be ordered separately.

Specifications
  • Ext.Ø:
    100 mm
  • Height:
    200 mm
  • Seq:
    10
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.