Syringe filter holders
Microsyringe filter holder, Luer-Lok, with PTFE seals, Stainless steel, 25 mm, 32 mm
Catalog # MILFXX3002500
Supplier: Merck
Jump to:
Product Details & Documents
Filter holders to vacuum filter small volumes of liquids for precise particulate contamination analysis.
- Durable stainless steel construction
- Autoclavable with filter in place for sterile filtration
Microsyringe and Swinny filter holders gives the flexibility to select the membrane type and diameter that are most appropriate for your application. Ultraclean or sterilise small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.
Specifications
- For Ø:25 mm
- Description:Microsyringe filter holder, Luer-Lok, with PTFE seals
- Height:32 mm
- Material:Stainless steel
- Seq:02
- Filtration area:3,9 cm²
- Cat. No.:MILFXX3002500
- Inlet/outlet connections:Inlet: Female Luer-Lok®
Outlet: Male Luer-Slip™ - Max. operating pressure:6,9 bar
Accessories
Product Information
- Catalog #AvailabilityPrice
- Microsyringe 25 mm replacement parts kit, includes 2 PTFE O-rings, 2 support screen gaskets, 2 stainless steel support screens and 1 wrenchMicrosyringe 25 mm replacement parts kit, includes 2 PTFE O-rings, 2 support screen gaskets, 2 stainless steel support screens and 1 wrenchMILFXX30025RKLog in for availability1 * 1 KIT - 236,00 €
Product Information
- Catalog #AvailabilityPrice
- Swinny 13 mm replacement parts kit, includes 4 PTFE O-rings, 4 PTFE support screen gaskets and 4 stainless steel support screenSwinny 13 mm replacement parts kit, includes 4 PTFE O-rings, 4 PTFE support screen gaskets and 4 stainless steel support screenMILFXX30012RKLog in for availability1 * 1 pezzi - 234,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



