Vials with inserts, WHEATON®
Autosampler vial, with 0,1 ml insert, 0,10 ml, 12×32 mm, Clear, No, Snap/crimp
Catalog # WHEA225190
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These plastic autosampler vials combine thermoplastic polymer outer vial shells with type I borosilicate glass inserts.
- 100 µl glass insert
- Available with snap/crimp or screw top finish
- Conical interior ensures maximum retrieval of contents without the hassle of removable inserts
The thermoplastic polymer provides excellent dimensional tolerance reliability for capping and instrumentation use and safety from breakage.
Specifications
- Cap included:No
- Ø×H:12×32 mm
- Capacity:0,10 ml
- Colour:Clear
- Description:Autosampler vial, with 0,1 ml insert
- Seq:01
- Cap type:Snap/crimp
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



