Membrane filters, Mitex™
LCWG, 10,00 µm, 47 mm
Catalog # MILFLCWG04700
Supplier: Merck
Jump to:
Product Details & Documents
Mitex™ PTFE hydrophobic membranes are unaffected by almost all liquids, including organic solvents, concentrated acids and bases, propellants, and cryogenic fluids. They are unbacked, but easy to handle, combining the convenience of a backed membrane with the versatility of a pure PTFE membrane.
- Broad chemical compatibility
- Biologically and chemically inert
- Can be sterilised by ethylene oxide or autoclave
- Stable at temperatures (>260 °C and <–100 °C)
Used for clarifying acids, bases and cryogenic fluids, clarifying propellants, analysing hydraulic fluids, isolating RNA.
Bacterial endotoxins: 0,5 EU/ml
Gravimetric extractables: <0,5%
Specifications
- Ø:47 mm
- Pore size:10,00 µm
- Type:LCWG
- Seq:15
- Thickness:130 µm
- Cat. No.:MILFLCWG04700
- Airflow rate:14 ml/min cm²
- Max. temperature:260 °C
- Water flow rate:220 ml/min/cm²
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



