Order Entry
Italy
Orders LinkContactUsLinkComponent
Shell vials, WHEATON®

Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, No
Catalog # WHEAW225243
Supplier:   DWK Life Sciences
Shell vials, WHEATON®
Catalog # WHEAW225243
Supplier:  DWK Life Sciences
Shell vials, WHEATON®
Shell vials, WHEATON®

Shell vials, 1,00 ml, 8×40 mm, Glass, Clear, No

Price
222,00 €
Log in for availability
1 * 1.000 pezzi
Product Details & Documents

These shell vials are made of borosilicate glass or PP.

PE snap plug caps feature a starburst top for easier needle penetration and are available in five colours.

Specifications
  • Cap included:
    No
  • Ø×H:
    8×40 mm
  • Capacity:
    1,00 ml
  • Colour:
    Clear
  • Description:
    Shell vials
  • Material:
    Glass
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.