Order Entry
Italy
Orders LinkContactUsLinkComponent
Ubbelohde viscometers, uncalibrated

Ubbelohde viscometers, uncalibrated

10 - 100 mm²/s, 0,1 K, 290 mm, 1,13 mm, 15 − 20 ml
Codice catalogo 616-3351
Nome del fornitore:   SI Analytics
Ubbelohde viscometers, uncalibrated
Codice catalogo 616-3351
Nome del fornitore:  SI Analytics
Ubbelohde viscometers, uncalibrated
Ubbelohde viscometers, uncalibrated

10 - 100 mm²/s, 0,1 K, 290 mm, 1,13 mm, 15 − 20 ml

Price
357,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Viscometers with suspended ball level for determination of relative viscosity of liquids with Newtonian flow behaviour.

Recommended minimum flow-through time is 200 seconds.

Not calibrated to measure relative viscosity.

Certifications: DIN 51 562 Part 1, ISO/DIN 3105 (BS-IP-SL). Without calibration certificate.

Specifications
  • Range:
    10 - 100 mm²/s
  • Volume:
    15 − 20 ml
  • Length:
    290 mm
  • Seq:
    05
  • Constant:
    0,1 K
  • Ø int.:
    1,13 mm