Chamber slides, Nunc™ Lab-Tek™
One chamber, 2,5 − 4,5 ml, 9,4 cm², Glass
Catalog # 734-2119
Supplier: Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Catalog # 734-2119
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Documents
Specifications
- Growth area:9,4 cm²
- Recommended working volume:2,5 − 4,5 ml
- Description:One chamber
- Material:Glass
- Seq:005
- Cat. No.:734-2119
- Environmental certification:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- Coverglass for 16-well chamber slideCoverglass for 16-well chamber slide732-364422×47 mmLog in for availability1 * 96 pezzi - 115,00 €
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



