Qualitative filter papers, grade 201, Whatman™
201, 150 mm
515-2821
A general qualitative filter for less critical routine analysis. Widely used in industrial laboratories and students laboratories for routine filtration.
- Retains medium-fine precipitates
- Relatively slow filtration speed
- Smooth surface and close texture
- For general-purpose qualitative analysis
The filter is wet-strengthened with a small amount of chemically stable resin to extend the life of the filter and improve handling. Normal qualitative applications will not introduce any significant impurities into the filtrate. However it is not recommended for Kjeldahl nitrogen analysis.
- Grade:201
- Seq:03
- Size:150 mm
- Thickness:150 µm
- Cat. No.:515-2821
- Particle retention:7 - 14 µm
- Weight:75 g/m²



