Microplate shaker, MTS 2/4 digital
MTS 2/4 digital microplate shaker, EU-plug
Catalog # 444-0024
Supplier: IKA
Jump to:
Product Details & Documents
Microplate shaker with electronic control keeps the set speed constant via rated/actual speed comparison. Supplied with attachment but without microtiter plate.
- Holds two or four microplates
- Digital timer with alarm allows a process time up to 99 minutes or continuous mode
- Electronic speed control
- Ideal for use under controlled conditions, can be used at 5 to 40 °C, in an incubator or CO₂ incubator (up to 80% RH)
IP protection class according to DIN EN 60529: IP 21
: IP protection class according to DIN EN 60529: IP 21
Specifications
- Description:MTS 2/4 digital microplate shaker, EU-plug
- Seq:01
- Cat. No.:444-0024
- Speed:0 - 1100 min⁻¹
- Orbit:3,0 mm
- Model:MTS 2/4
- Power input/output:35/13,2 W
- W×D×H:185×320×105 mm
- No. of microplates held:2 or 4
- Weight:2,7 kg
Consigli
I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".
Altrimenti riceverai suggerimenti generici..



