Test tubes with screw cap
25 ml, 92,4 mm, 25 mm, Non sterile
Catalog # KART5620
Supplier: KARTELL
Jump to:
Product Details & Documents
PS, clear, with PE screw cap.
- Good thermal resistance
- Good chemical resistance
Tubes have a round bottom and a freestanding skirt. Sterile tubes are available individually wrapped. The 30 ml individual tubes have a self-adhesive label for marking.
Documents
Specifications
- Ext.Ø:25 mm
- Sterility:Non sterile
- Capacity:25 ml
- Length:92,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



