Order Entry
Italy
Orders LinkContactUsLinkComponent
Disposable cuvettes

Disposable cuvettes

Disposable cuvettes, Micro, 8,5 mm, 70 – 850 µl, 10 mm, Plastic
Codice catalogo 612-5687
Nome del fornitore:   Brand
Disposable cuvettes
Codice catalogo 612-5687
Nome del fornitore:  Brand
Disposable cuvettes
Disposable cuvettes

Disposable cuvettes, Micro, 8,5 mm, 70 – 850 µl, 10 mm, Plastic

Price
159,00 €
Log in for availability
1 * 500 pezzi
Product Details & Documents

Disposable cuvettes often replace expensive and sensitive cuvettes made from glass and quartz.

  • High chemical resistance for use with polar solvents, acids and caustic solutions
  • Measurements at 260 or 280 nm and in the visible wavelength range
  • Round coloured caps, for microcuvettes only, ensure easy sample identification and provide a tight seal to –20 °C

Suitable for photometric measurements of proteins, DNA and RNA in the UV range.

Packaging: Individually wrapped micro UV cuvettes are free of DNase, DNA and RNase.

Specifications
  • Path length:
    10 mm
  • Type:
    Micro
  • Volume:
    70 – 850 µl
  • Window material:
    Plastic
  • Description:
    Disposable cuvettes
  • Height:
    8,5 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.