Pasteur pipettes, disposable, LDPE
3,2 ml, 156 mm, 0,50 ml
Catalog # SEMA2292
Supplier: SEMADENI
Jump to:
Product Details & Documents
LDPE, disposable, non-sterile.
- Almost unbreakable transfer pipettes
- Good chemical resistance and can be used at low temperatures
- Pipettes are made from one piece: No risk of leakage
- Dustproof packaged in convenient standard boxes
Specifications
- Length:156 mm
- Seq:02
- Graduation:0,50 ml
- Bulb draw:3,2 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



