Order Entry
Italy
Orders LinkContactUsLinkComponent
Dishes, evaporating

Dishes, evaporating

90 ml, 45 mm, 80 mm
Catalog # 216-1284
Dishes, evaporating
Catalog # 216-1284
Dishes, evaporating
Dishes, evaporating

90 ml, 45 mm, 80 mm

Price
173,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Quartz glass, with spout.

  • High thermal shock resistance with low thermal expansion
  • High transmission from the UV to the IR spectrum range
  • High chemical resistance and purity
  • High electrical insulation properties
  • High radiation resistance
  • High temperature resistance and softening temperature

Certifications: DIN 12336

Specifications
  • Ext.Ø:
    80 mm
  • Capacity:
    90 ml
  • Height:
    45 mm
  • Seq:
    05