Order Entry
Italy
Orders LinkContactUsLinkComponent
Ring weights for vessels

Ring weights for vessels

Flasks 1000 - 4000 ml, 115 mm, 70 mm, 970 g
Catalog # 214-1945
Supplier:   HEATHROW
Ring weights for vessels
Catalog # 214-1945
Supplier:  HEATHROW
Ring weights for vessels
Ring weights for vessels

Flasks 1000 - 4000 ml, 115 mm, 70 mm, 970 g

Price
65,10 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Lead core, with blue vinyl coating. Open or closed design. Open design is also suitable for vessels with lateral connections. For stabilising glass or plastic vessels on shakers or in water and oil baths, etc. The weights prevent tipping. The coating prevents the vessels from being scratched or causing damage to other surfaces.

  • Good chemical resistance
  • High temperature resistance
  • Available in various sizes for use with a range of vessel sizes
Specifications
  • Weight:
    970 g
  • For:
    Flasks 1000 - 4000 ml
  • Ø ext.:
    115 mm
  • Ø int.:
    70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.