Order Entry
Italy
Orders LinkContactUsLinkComponent
Ring weights for vessels

Ring weights for vessels

Flasks 250 - 1000 ml, 90 mm, 51 mm, 508 g
Catalog # 214-1943
Supplier:   HEATHROW
Ring weights for vessels
Catalog # 214-1943
Supplier:  HEATHROW
Ring weights for vessels
Ring weights for vessels

Flasks 250 - 1000 ml, 90 mm, 51 mm, 508 g

Price
45,10 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Lead core, with blue vinyl coating. Open or closed design. Open design is also suitable for vessels with lateral connections. For stabilising glass or plastic vessels on shakers or in water and oil baths, etc. The weights prevent tipping. The coating prevents the vessels from being scratched or causing damage to other surfaces.

  • Good chemical resistance
  • High temperature resistance
  • Available in various sizes for use with a range of vessel sizes
Specifications
  • Weight:
    508 g
  • For:
    Flasks 250 - 1000 ml
  • Ø ext.:
    90 mm
  • Ø int.:
    51 mm