Ring weights for vessels
Flasks 125 - 500 ml, 75 mm, 42 mm, 227 g
Catalog # 214-1891
Supplier: HEATHROW
Jump to:
Product Details & Documents
Lead core, with blue vinyl coating. Open or closed design. Open design is also suitable for vessels with lateral connections. For stabilising glass or plastic vessels on shakers or in water and oil baths, etc. The weights prevent tipping. The coating prevents the vessels from being scratched or causing damage to other surfaces.
- Good chemical resistance
- High temperature resistance
- Available in various sizes for use with a range of vessel sizes
Documents
VWR® for baths, thermostats and circulators
Product Literature
Specifications
- Weight:227 g
- For:Flasks 125 - 500 ml
- Ø ext.:75 mm
- Ø int.:42 mm



