Order Entry
Italy
Orders LinkContactUsLinkComponent
Stools, mobile, metal

Stools, mobile, metal

Kick stool, metal, Light grey, 440 mm, 295/435 mm, 5,7 kg
Catalog # 139-1187
Supplier:   WEDO WERNER DORSCH
Stools, mobile, metal
Catalog # 139-1187
Supplier:  WEDO WERNER DORSCH
Stools, mobile, metal
Stools, mobile, metal

Kick stool, metal, Light grey, 440 mm, 295/435 mm, 5,7 kg

Price
130,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Manufactured from strong powder coated steel and mounted on three castors allowing complete mobility. When in use the castors retract, providing a secure platform.

  • Non slip rubber mats, lead- and cadmium-free lacquer
  • TÜV GS approved, supports up to 150 kg
  • Snap-lock assembly, no tools required

EN 14183 (DIN 4569)

Certifications: EN 14183 (DIN 4569).

Specifications
  • Colour:
    Light grey
  • Description:
    Kick stool, metal
  • Height:
    440 mm
  • Weight:
    5,7 kg
  • Ø top/Ø bottom:
    295/435 mm