Cleaning wipe rolls
Product Details & Documents
Multitex® strong, reusable: Particularly tear-resistant viscose fleece wipes, suitable for wet and dry cleaning. The cloths are solvent-resistant and they meet food safety requirements. Multitex® cloths can be washed out after cleaning and reused.
Polytex®, wet-use: Chemical resistant wipes made of 100% polypropylene. Washable and reusable. These tear-proof, fibre-free wipes are a clean and economic solution for many applications.
Multisoft® Cell: White, 4 ply construction, soft and with very high absorptive capacity. For cleaning and polishing applications.
Multiclean® Plus: Highly absorbent wipes with point-to-point imprint. Resistant to solvents, fibre-free and tear-proof. Ideal for use in industrial applications, e.g. for machine maintenance.
White, 4 ply construction, soft and with very high absorptive capacity.
Specifications
- Packed:1 roll of 500 sheets
- Colour:Blue
- Description:Wipes Polytex®, wet-use
- L×W:190 m × 320 mm
- Seq:02
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



