Wipes for general applications, Polytex®
75 g/m², Blue, 420×420 mm, Pack of 35
Catalog # 115-2703
Supplier: Zellstoff-Vertriebs-GmbH & Co. KG
Wipes for general applications, Polytex®
Catalog # 115-2703
Supplier: Zellstoff-Vertriebs-GmbH & Co. KG
Jump to:
Product Details & Documents
Soft cloths for wet wiping of sensitive surfaces.
- 100% PP, reusable
- Solvent resistant
- Anti-static and fluff-free for universal lab applications and food areas
- High tear resistance and good absorption capacity
Specifications
- Packed:Pack of 35
- Colour:Blue
- Description:75 g/m²
- L×W:420×420 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.