Vial racks, LaboBox-System
Conical hole, 1,5 ml, - mm, 60
218-1632
: NEOLAB
PC, transparent.
- Alphanumerical grid
- Temperature resistant from −130 to +130 °C
- Autoclavable
W×D×H: 164×76×28 mm
- For tubes:1,5 ml
- No. of Holes:60
- Tube ext.Ø:- mm
- Description:Conical hole
- Seq:01



