Order Entry
Italy
Orders LinkContactUsLinkComponent
Screwthread tubes, attachable, DURAN®

Screwthread tubes, attachable, DURAN®

GL 18, 16 mm, 1,8 mm
Catalog # SCOT286253201
Supplier:   DWK Life Sciences
Screwthread tubes, attachable, DURAN®
Catalog # SCOT286253201
Supplier:  DWK Life Sciences
Screwthread tubes, attachable, DURAN®
Screwthread tubes, attachable, DURAN®

GL 18, 16 mm, 1,8 mm

Price
138,00 €
Log in for availability
1 * 50 pezzi
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Screw thread GL. It is used by glassblowers in the construction of laboratory glassware.

Caution: These tubes are open at the bottom.

Specifications
  • Thread:
    GL 18
  • Tube ext.Ø:
    16 mm
  • Wall thickness:
    1,8 mm
  • Seq:
    02