Order Entry
Italy
Orders LinkContactUsLinkComponent
Micro-Ostwald viscometers

Micro-Ostwald viscometers

12 - 180 mm²/s, 0,3 K, 290 mm, 1,00 mm
Catalog # SCOI285404339
Supplier:   SI Analytics
Micro-Ostwald viscometers
Catalog # SCOI285404339
Supplier:  SI Analytics
Micro-Ostwald viscometers
Micro-Ostwald viscometers

12 - 180 mm²/s, 0,3 K, 290 mm, 1,00 mm

Price
455,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

These Micro-Ostwald viscometers are available as calibrated for either manual or automatic measurements and uncalibrated models.

Suitable for measurements of small liquid quantities with extreme formation of foam.

Specifications
  • Range:
    12 - 180 mm²/s
  • Length:
    290 mm
  • Seq:
    009
  • Constant:
    0,3 K
  • Ø int.:
    1,00 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers
    442-1233
    Log in for availability
    1 * 1 pezzi - 83,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
    442-1235
    Log in for availability
    1 * 1 pezzi - 16,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
    442-1234
    Log in for availability
    1 * 1 pezzi - 13,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
    442-1236
    Log in for availability
    1 * 1 pezzi - 13,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
    442-1237
    Log in for availability
    1 * 1 pezzi - 14,80 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.