Micro-Ostwald viscometers
0,4 - 6 mm²/s, 0,01 K, 290 mm, 0,43 mm
Catalog # SCOI285404306
Supplier: SI Analytics
Jump to:
Product Details & Documents
These Micro-Ostwald viscometers are available as calibrated for either manual or automatic measurements and uncalibrated models.
Suitable for measurements of small liquid quantities with extreme formation of foam.
Specifications
- Range:0,4 - 6 mm²/s
- Length:290 mm
- Seq:006
- Constant:0,01 K
- Ø int.:0,43 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometersPolyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers442-1233Log in for availability1 * 1 pezzi - 83,60 €
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 10 - 16 mm)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



