Ubbelohde viscometers for automatic measurements
600 - 3000 mm²/s, 3 K, 290 mm, 2,43 mm, 15 − 22 ml
Codice catalogo SCOI285402087
Nome del fornitore: SI Analytics
Ubbelohde viscometers for automatic measurements
Codice catalogo SCOI285402087
Nome del fornitore: SI Analytics
Jump to:
Product Details & Documents
Viscometers with suspended ball level for determination of relative or absolute kinematic viscosity.
The additional filling and cleaning tube and glass threads ensure safe operational use.
Certifications: ISO/DIS 3105, ASTM D2515, ASTM D446
Specifications
- Range:600 - 3000 mm²/s
- Volume:15 − 22 ml
- Length:290 mm
- Seq:09
- Constant:3 K
- Ø int.:2,43 mm
- Cat. No.:SCOI285402087
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



