Order Entry
Italy
Orders LinkContactUsLinkComponent
Ubbelohde viscometers for dilution

Ubbelohde viscometers for dilution

Capillary viscometer for dilution viscometry, 10 - 60 mm²/s, 0,1 K, 290 mm, 1,15 mm, 15 − 75 ml
Catalog # SCOI285401452
Supplier:   SI Analytics
Ubbelohde viscometers for dilution
Catalog # SCOI285401452
Supplier:  SI Analytics
Ubbelohde viscometers for dilution
Ubbelohde viscometers for dilution

Capillary viscometer for dilution viscometry, 10 - 60 mm²/s, 0,1 K, 290 mm, 1,15 mm, 15 − 75 ml

Price
522,00 €
Log in for availability
1 * 1 pezzi
Product Details & Documents

Ubbelohde viscometers with suspended ball level used to determine the limit viscosity of polymers.

The limit number is determined in combination with the viscosity measuring instruments and piston burette.

Specifications
  • Range:
    10 - 60 mm²/s
  • Volume:
    15 − 75 ml
  • Description:
    Capillary viscometer for dilution viscometry
  • Length:
    290 mm
  • Seq:
    06
  • Constant:
    0,1 K
  • Ø int.:
    1,15 mm
Consigli

I suggerimenti saranno personalizzati in base alle tue preferenze di acquisto solo se hai attivato "Migliora la mia esperienza di acquisto" nella pagina "Informazioni personali".

Altrimenti riceverai suggerimenti generici..