Ubbelohde viscometers for dilution
Capillary viscometer for dilution viscometry, 0,5 - 2 mm²/s, 0,003 K, 290 mm, 0,47 mm, 15 − 75 ml
Codice catalogo SCOI285401428
Nome del fornitore: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers with suspended ball level used to determine the limit viscosity of polymers.
The limit number is determined in combination with the viscosity measuring instruments and piston burette.
Specifications
- Range:0,5 - 2 mm²/s
- Volume:15 − 75 ml
- Description:Capillary viscometer for dilution viscometry
- Length:290 mm
- Seq:03
- Constant:0,003 K
- Ø int.:0,47 mm



