Ubbelohde viscometers for dilution
Capillary viscometer for dilution viscometry, 0,35 - 0,6 mm²/s, 0,001 K, 290 mm, 0,36 mm, 15 − 75 ml
Catalog # SCOI285401403
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers with suspended ball level used to determine the limit viscosity of polymers.
The limit number is determined in combination with the viscosity measuring instruments and piston burette.
Specifications
- Range:0,35 - 0,6 mm²/s
- Volume:15 − 75 ml
- Description:Capillary viscometer for dilution viscometry
- Length:290 mm
- Seq:01
- Constant:0,001 K
- Ø int.:0,36 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



