Ubbelohde viscometers (ASTM)
2000 - 10 000 mm²/s, 285 mm, 3,27 mm
Catalog # SCOI285400797
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
: ASTM
Specifications
- Range:2000 - 10 000 mm²/s
- Length:285 mm
- Seq:10
- Ø int.:3,27 mm



