Ubbelohde viscometers (ASTM)
200 - 1000 mm²/s, 1 K, 1,83 mm
Catalog # SCOI285400575
Supplier: SI Analytics
Jump to:
Product Details & Documents
Ubbelohde viscometers for manual measurements of transparent liquids.
Certifications: ASTM
Specifications
- Range:200 - 1000 mm²/s
- Seq:08
- Constant:1 K
- Ø int.:1,83 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



