Conductivity cells
2-pole conductivity cell, LF 5101, 0 - 200 mS/cm, 1,0 cm-1, 0...+80 °C, POM, 12×120 mm, Screw plug head
Catalog # 662-1756
Supplier: SI Analytics
Jump to:
Product Details & Documents
Robust conductivity cells for on-line measuring. Cells are either available with POM shaft or with glass shaft for high chemical resistance.
- Screw plug head with thread Pg 13.5
- LF 1101 versions and LF 1051 with platinum plates
- LF 5101 versions and LF 71 T with platinum rings
- HD electrode: Certified pressure and temperature consistency according to DIN EN 10204
Pressure range: 10 bar
Delivery information: All electrodes (except LF 1101 T HD) supplied with washer 9980/52 and O-ring type 9932/07. LF 1101 T HD is supplied with HD sealing type 9980/51. Connecting cables need to be ordered separately.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Conductivity:0 - 200 mS/cm
- Connection:Screw plug head
- Ø×L:12×120 mm
- Type:LF 5101
- Description:2-pole conductivity cell
- Material:POM
- Seq:04
- Temp.:0...+80 °C
- Cell constant:1,0 cm-1



