Funnels with short stem
35 mm, 6 mm, 35 mm
Catalog # BRND145505
Supplier: Brand
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
With smooth internal walls. Flare angle 60°. Funnel lip is ground ore fire-polished.
Specifications
- Funnel O-Ø:35 mm
- Stem O-Ø:6 mm
- Stem length:35 mm



