Packaging tape, tesa®
tesa® 4204, 150,0 mm
Catalog # 819-1211
Supplier: THEODOR KIHLER BURO EINRICHTUN
Jump to:
Product Details & Documents
This tape is based on a stable PVC backing coated with a natural rubber adhesive and can be used on all common desk dispensers. Available in red, blue, green and yellow.
- Ideal for sealing small boxes and cans
- Can be used at bakery and flower shop counters
- Suitable for marking based on the variety of colours available
Length: 66,0 m
Colour: Transparent
Specifications
- Width:150,0 mm
- Description:tesa® 4204
- Seq:02



